Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C98147

  • Zoro # G1592495


product price: $63.39
/ea

Key Features

Overall Length
110.00mm
Tap Style
Thread Forming
Shank Dia.
10.90mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98147
Zoro #
G1592495
UPC #
697334922131
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
26.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M14-2.00
Size
M14
55% Thread Drill Size
12.50 mm
Shank Length
65.00 mm
Thread Size
M14x2.0
Square Size
8.18mm
Drill Bit Size
12.00mm
65% Thread Drill Size
30/64 in
75% Thread Drill Size
12.00mm
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Number of Pieces
1
Standards
DIN/ANSI
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
PRO-981SF
Tap Finish
Steam Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PRO-981SF
Features
Semi-Bottoming Tap Chamfer
Thread Limit
6H
Thread Standard
Metric Coarse
Measurement System
Metric
Helix Angle
38 Degrees
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Thread Pitch
2.00mm
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M, P
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
ANSI, DIN
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Thread Length 45 mm, 75 Percent Thread Drill Size 12.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.