Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # C89203

  • Zoro # G1595338


product price: $31.39
/ea

Key Features

Overall Length
2-13/64"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89203
Zoro #
G1595338
UPC #
697334918035
Country of Origin
United States

Dimensions

Overall Length
2-13/64"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
25/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#4-40
Size
#4
65% Thread Drill Size
2.30 mm
Thread Size
#4-40
Shank Length
1 17/32 in
55% Thread Drill Size
3/32 in
Square Size
0.1100 in
Drill Bit Size
#43
75% Thread Drill Size
2.20mm
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Finish
TiAlN
Number of Pieces
1
Standards
DIN/ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
PRO-892SF
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Class of Fit
2B
Tap Shank Standard
ANSI, DIN
Helix Angle
38 Degrees
Primary Material Application ISO Code
H, M, N, P
Shank Type - Machining
Straight
Threads per Inch
40
Thread Limit
2B
Thread Standard
UNC
Measurement System
Pipe
Spiral Direction
Right Hand
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 2 13/64 in, Cobalt, TiAlN, Thread Length 43/64 in, 75 Percent Thread Drill Size 2.20mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.