Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # C89209

  • Zoro # G1595277


product price: $23.15
/ea

Key Features

Overall Length
2-31/64"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89209
Zoro #
G1595277
UPC #
697334918097
Country of Origin
United States

Dimensions

Overall Length
2-31/64"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
7/16"
Tap Thread Size
#8-36
Pitch Diameter Limit
Not Rated
Size
#8
Square Size
0.1310 in
Drill Bit Size
#29
75% Thread Drill Size
#29
Shank Length
1 5/8 in
65% Thread Drill Size
9/64 in
Tap Length Standard
DIN
Thread Size
#8-36
55% Thread Drill Size
#27

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
TiAlN
Standards
DIN/ANSI
Thread Direction
Right Hand
List Number
PRO-892SF
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Thread Limit
2B
Threads per Inch
36
Class of Fit
2B
Tap Shank Standard
ANSI, DIN
Thread Standard
UNF
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle
38 Degrees
Measurement System
Pipe

Description

Spiral Flute Tap, Thread Size #8-36, UNF, Overall Length 2 31/64 in, Cobalt, TiAlN, Thread Length 53/64 in, 75 Percent Thread Drill Size #29, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.