Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89219

  • Zoro # G1595170


product price: $35.95
/ea

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89219
Zoro #
G1595170
UPC #
697334918196
Country of Origin
United States

Dimensions

Overall Length
3-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
25/32"
Pitch Diameter Limit
Not Rated
Tap Thread Size
3/8"-24
Size
3/8
Shank Length
2 3/16 in
Tap Length Standard
DIN
Thread Size
3/8"-24
65% Thread Drill Size
R
Square Size
0.2860 in
55% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50mm
Drill Bit Size
Q

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Thread Type
UNF
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
TiAlN
Standards
DIN/ANSI
Tap Grouping
Tap
List Number
PRO-892SF
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Shank Type - Machining
Straight
Helix Angle
38 Degrees
Thread Limit
2B
Threads per Inch
24
Primary Material Application ISO Code
H, M, N, P
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Standard
UNF
Spiral Direction
Right Hand
Tap Shank Standard
ANSI, DIN
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 15/16 in, Cobalt, TiAlN, Thread Length 1 47/64 in, 75 Percent Thread Drill Size 8.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.