Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # C89223

  • Zoro # G1595137


product price: $63.25
/ea

Key Features

Overall Length
4-21/64"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89223
Zoro #
G1595137
UPC #
697334918233
Country of Origin
United States

Dimensions

Overall Length
4-21/64"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
63/64"
Tap Thread Size
1/2"-20
Pitch Diameter Limit
Not Rated
Size
1/2
Thread Size
1/2"-20
Tap Length Standard
DIN
Square Size
0.2750 in
Drill Bit Size
29/64 in
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40mm
55% Thread Drill Size
11.80 mm
Shank Length
2 25/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Grouping
Tap
List Number
PRO-892SF
Tap Finish
TiAlN
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Threads per Inch
20
Class of Fit
2B
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
ANSI, DIN
Helix Angle
38 Degrees
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
2B
Thread Standard
UNF

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 4 21/64 in, Cobalt, TiAlN, Thread Length 1 17/32 in, 75 Percent Thread Drill Size 11.40mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.