Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89235

  • Zoro # G1595015


product price: $32.95
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Shank Dia.
13.77mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89235
Zoro #
G1595015
UPC #
697334918356
Country of Origin
United States

Dimensions

Overall Length
56.00mm
Shank Dia.
13.77mm
Tap Dimension Type
Metric
Tap Size
M3.5
Thread Length
34.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M3.5-0.60
Size
M3.5
Thread Size
M3.5x0.6
Square Size
2.79mm
55% Thread Drill Size
#31
Tap Length Standard
DIN
Shank Length
36.00 mm
65% Thread Drill Size
3.00 mm
Drill Bit Size
2.90mm
75% Thread Drill Size
2.90mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
PRO-892SF
Tap Finish
TiAlN
Cutting Direction - Machining
Right Hand
Features
Helix Angle 38 Degrees , Tap Chamfer Semi-Bottoming
Series
PRO-892SF
Thread Pitch
0.60mm
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Material Grade - Machining
Vanadium High Speed Steel
Measurement System
Metric
Spiral Direction
Right Hand
Helix Angle
38 Degrees
Extended Neck
Yes
Tap Shank Standard
ANSI, DIN
Thread Limit
6H
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, Cobalt, TiAlN, Thread Length 20 mm, 75 Percent Thread Drill Size 2.90mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.