Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89237

  • Zoro # G1594997


product price: $38.59
/ea

Key Features

Overall Length
70.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89237
Zoro #
G1594997
UPC #
697334918370
Country of Origin
United States

Dimensions

Overall Length
70.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
10.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M5-0.80
Size
M5
Shank Length
44.00 mm
55% Thread Drill Size
4.40 mm
Tap Length Standard
DIN
75% Thread Drill Size
4.20mm
Drill Bit Size
4.20mm
Thread Size
M5x0.8
Square Size
3.86mm
65% Thread Drill Size
4.30 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
PRO-892SF
Tap Finish
TiAlN
Standards
DIN/ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Features
Helix Angle 38 Degrees , Tap Chamfer Semi-Bottoming
Thread Pitch
0.80mm
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle
38 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
6H
Tap Shank Standard
ANSI, DIN
Primary Material Application ISO Code
H, M, N, P
Material Grade - Machining
Vanadium High Speed Steel
Extended Neck
Yes
Measurement System
Metric
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Cobalt, TiAlN, Thread Length 26 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.