Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89239

  • Zoro # G1594979


product price: $30.99
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
4.27mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89239
Zoro #
G1594979
UPC #
697334918394
Country of Origin
United States

Dimensions

Overall Length
80.00mm
Shank Dia.
4.27mm
Tap Dimension Type
Metric
Tap Size
M7
Thread Length
11.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M7-1.00
Size
M7
Square Size
6.05mm
Tap Length Standard
DIN
75% Thread Drill Size
6.00mm
65% Thread Drill Size
C
Shank Length
50.00 mm
55% Thread Drill Size
D
Drill Bit Size
6.00mm
Thread Size
M7x1

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
PRO-892SF
Tap Finish
TiAlN
Standards
DIN/ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
Helix Angle 38 Degrees , Tap Chamfer Semi-Bottoming
Series
PRO-892SF
Helix Angle
38 Degrees
Thread Standard
Metric Coarse
Material Grade - Machining
Vanadium High Speed Steel
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Right Hand
Measurement System
Metric
Thread Pitch
1.00mm
Tap Shank Standard
ANSI, DIN
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, N, P
Thread Limit
6H
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 80 mm, Cobalt, TiAlN, Thread Length 30 mm, 75 Percent Thread Drill Size 6.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.