Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89243

  • Zoro # G1594936


product price: $46.49
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89243
Zoro #
G1594936
UPC #
697334918431
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
18.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M10-1.50
Size
M10
Shank Length
60.00 mm
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
Tap Length Standard
DIN
Drill Bit Size
8.50mm
Thread Size
M10x1.5
75% Thread Drill Size
8.50mm
Square Size
7.26mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Standards
DIN/ANSI
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiAlN
List Number
PRO-892SF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Features
Helix Angle 38 Degrees , Tap Chamfer Semi-Bottoming
Measurement System
Metric
Material Grade - Machining
Vanadium High Speed Steel
Thread Pitch
1.50mm
Thread Limit
6H
Thread Standard
Metric Coarse
Extended Neck
Yes
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Helix Angle
38 Degrees
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt, TiAlN, Thread Length 40 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.