Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89245

  • Zoro # G1594918


product price: $40.25
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89245
Zoro #
G1594918
UPC #
697334918455
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
20.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M12-1.75
Size
M12
Tap Length Standard
DIN
Shank Length
70.00 mm
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
Drill Bit Size
10.20mm
55% Thread Drill Size
27/64 in
75% Thread Drill Size
10.30mm
Square Size
6.99mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Number of Pieces
1
Standards
DIN/ANSI
Tap Thread Type
Metric Coarse
List Number
PRO-892SF
Tap Grouping
Tap
Tap Finish
TiAlN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Features
Helix Angle 38 Degrees , Tap Chamfer Semi-Bottoming
Thread Standard
Metric Coarse
Helix Angle
38 Degrees
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Pitch
1.75mm
Measurement System
Metric
Thread Limit
6H
Extended Neck
Yes
Tap Shank Standard
ANSI, DIN
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt, TiAlN, Thread Length 40 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.