Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89246

  • Zoro # G1594909


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C89246
Zoro #
G1594909
UPC #
697334918462
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
20.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M14-1.50
Size
M14
75% Thread Drill Size
12.50mm
55% Thread Drill Size
12.90 mm
Thread Size
M14x1.5
65% Thread Drill Size
1/2 in
Square Size
8.18mm
Shank Length
65.00 mm
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
List Number
PRO-892SF
Tap Finish
TiAlN
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN/ANSI
Tap Thread Type
Metric Fine
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
Helix Angle 38 Degrees , Tap Chamfer Semi-Bottoming
Series
PRO-892SF
Material Grade - Machining
Vanadium High Speed Steel
Shank Type - Machining
Straight
Thread Limit
6H
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Thread Pitch
1.50mm
Measurement System
Metric
Tap Shank Standard
ANSI, DIN
Thread Standard
Metric Fine
Primary Material Application ISO Code
H, M, N, P
Helix Angle
38 Degrees
Spiral Direction
Right Hand
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric, Overall Length 110 mm, Cobalt, TiAlN, Thread Length 45 mm, 75 Percent Thread Drill Size 12.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.