Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89247

  • Zoro # G1594890


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.32mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89247
Zoro #
G1594890
UPC #
697334918479
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
29.00mm
Tap Thread Size
M14-2.00
Pitch Diameter Limit
Not Rated
Size
M14
Tap Length Standard
DIN
Square Size
8.18mm
75% Thread Drill Size
12.00mm
65% Thread Drill Size
31/64 in
Drill Bit Size
12.00mm
Shank Length
65.00 mm
55% Thread Drill Size
12.50 mm
Thread Size
M14x2.0

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Finish
TiAlN
Tap Grouping
Tap
Number of Pieces
1
Standards
DIN/ANSI
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
PRO-892SF
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Features
Helix Angle 38 Degrees , Tap Chamfer Semi-Bottoming
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Limit
6H
Tap Shank Standard
ANSI, DIN
Extended Neck
Yes
Material Grade - Machining
Vanadium High Speed Steel
Thread Standard
Metric Coarse
Measurement System
Metric
Primary Material Application ISO Code
H, M, N, P
Helix Angle
38 Degrees
Thread Pitch
2.00mm
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Cobalt, TiAlN, Thread Length 45 mm, 75 Percent Thread Drill Size 12.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.