Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89303

  • Zoro # G1594820


product price: $24.45
/ea

Key Features

Overall Length
2-13/64"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89303
Zoro #
G1594820
UPC #
697334918578
Country of Origin
United States

Dimensions

Overall Length
2-13/64"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
25/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#4-40
Size
#4
Thread Size
#4-40
Drill Bit Size
#43
75% Thread Drill Size
2.20mm
65% Thread Drill Size
2.30 mm
Square Size
0.1100 in
55% Thread Drill Size
3/32 in
Tap Length Standard
DIN
Shank Length
1 17/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
PER-893SF
Tap Finish
Steam Oxide
Standards
DIN/ANSI
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Features
Square End Shank
Thread Limit
2B
Extended Neck
Yes
Threads per Inch
40
Shank Type - Machining
Straight
Thread Standard
UNC
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application ISO Code
M, P
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Class of Fit
2B
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Pipe
Primary Material Application
Stainless Steel, Steel
Tap Shank Standard
ANSI, DIN
Helix Angle
38 Degrees

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 2 13/64 in, Cobalt, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 2.20mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.