Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89304

  • Zoro # G1594811


product price: $24.45
/ea

Key Features

Overall Length
2-13/64"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C89304
Zoro #
G1594811
UPC #
697334918585
Country of Origin
United States

Dimensions

Overall Length
2-13/64"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
25/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#4-48
Size
#4
75% Thread Drill Size
2.32mm
55% Thread Drill Size
2.45 mm
65% Thread Drill Size
3/32 in
Tap Length Standard
DIN
Drill Bit Size
#42
Thread Size
#4-48
Square Size
0.1100 in
Shank Length
1 17/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Finish
Steam Oxide
Number of Pieces
1
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Grouping
Tap
List Number
PER-893SF
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Features
Square End Shank
Class of Fit
2B
Primary Material Application ISO Code
M, P
Threads per Inch
48
Helix Angle
38 Degrees
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
Vanadium High Speed Steel
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI, DIN
Thread Limit
2B
Thread Standard
UNF
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Pipe
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size #4-48, UNF, Overall Length 2 13/64 in, Cobalt, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 2.32mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.