Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89306

  • Zoro # G1594796


product price: $19.99
/ea

Key Features

Overall Length
2-13/64"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C89306
Zoro #
G1594796
UPC #
697334918608
Country of Origin
United States

Dimensions

Overall Length
2-13/64"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
7/16"
Tap Thread Size
#6-32
Pitch Diameter Limit
Not Rated
Size
#6
Square Size
0.1100 in
Shank Length
1 13/32 in
55% Thread Drill Size
#32
75% Thread Drill Size
#36
Thread Size
#6-32
65% Thread Drill Size
#34
Tap Length Standard
DIN
Drill Bit Size
#36

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
List Number
PER-893SF
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN/ANSI
Number of Pieces
1
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Features
Square End Shank
Thread Standard
UNC
Material Grade - Machining
Vanadium High Speed Steel
Threads per Inch
32
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI, DIN
Class of Fit
2B
Helix Angle
38 Degrees
Secondary Material Application ISO Code
K, M, P
Measurement System
Pipe
Thread Limit
2B
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 13/64 in, Cobalt, Black Oxide, Thread Length 25/32 in, 75 Percent Thread Drill Size #36, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.