Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89308

  • Zoro # G1594778


product price: $19.99
/ea

Key Features

Overall Length
2-31/64"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89308
Zoro #
G1594778
UPC #
697334918622
Country of Origin
United States

Dimensions

Overall Length
2-31/64"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
7/16"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#8-32
Size
#8
Shank Length
1 5/8 in
65% Thread Drill Size
3.50 mm
Drill Bit Size
#29
Tap Length Standard
DIN
Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Square Size
0.1310 in
75% Thread Drill Size
3.40mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN/ANSI
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Steam Oxide
List Number
PER-893SF
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Features
Square End Shank
Secondary Material Application ISO Code
K, M, P
Helix Angle
38 Degrees
Material Grade - Machining
Vanadium High Speed Steel
Thread Standard
UNC
Measurement System
Pipe
Extended Neck
Yes
Spiral Direction
Right Hand
Tap Shank Standard
ANSI, DIN
Threads per Inch
32
Class of Fit
2B
Thread Limit
2B
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
Stainless Steel, Steel

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 31/64 in, Cobalt, Black Oxide, Thread Length 53/64 in, 75 Percent Thread Drill Size 3.40mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.