Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89312

  • Zoro # G1594735


product price: $20.35
/ea

Key Features

Overall Length
3-9/64"
Tap Style
Spiral Flute
Shank Dia.
0.220"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C89312
Zoro #
G1594735
UPC #
697334918660
Country of Origin
United States

Dimensions

Overall Length
3-9/64"
Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
35/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#12-24
Size
#12
Square Size
0.1650 in
55% Thread Drill Size
#13
Shank Length
2 1/16 in
75% Thread Drill Size
4.45mm
65% Thread Drill Size
4.60 mm
Drill Bit Size
#16
Thread Size
#12-24
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Thread Type
UNC
Number of Pieces
1
List Number
PER-893SF
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN/ANSI
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Measurement System
Pipe
Secondary Material Application ISO Code
K, M, P
Helix Angle
38 Degrees
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
24
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Class of Fit
2B
Tap Shank Standard
ASME, DIN
Thread Standard
UNC
Extended Neck
Yes
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size #12-24, UNC, Overall Length 3 5/32 in, Cobalt, Black Oxide, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 4.45mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.