Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89318

  • Zoro # G1594671


product price: $35.89
/ea

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89318
Zoro #
G1594671
UPC #
697334918721
Country of Origin
United States

Dimensions

Overall Length
3-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
25/32"
Pitch Diameter Limit
Not Rated
Tap Thread Size
3/8"-16
Size
3/8
Square Size
0.2860 in
Drill Bit Size
5/16 in
Thread Size
3/8"-16
65% Thread Drill Size
P
Shank Length
2 3/16 in
75% Thread Drill Size
5/16 in
Tap Length Standard
DIN
55% Thread Drill Size
8.40 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
List Number
PER-893SF
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Finish
Steam Oxide
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Threads per Inch
16
Shank Type - Machining
Straight
Class of Fit
2B
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
2B
Extended Neck
Yes
Thread Standard
UNC
Tap Shank Standard
ASME, DIN
Helix Angle
38 Degrees

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Cobalt, Black Oxide, Thread Length 1 47/64 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.