Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89320

  • Zoro # G1594656


product price: $44.95
/ea

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89320
Zoro #
G1594656
UPC #
697334918745
Country of Origin
United States

Dimensions

Overall Length
3-15/16"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
55/64"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
Not Rated
Size
7/16
65% Thread Drill Size
V
Shank Length
2 5/16 in
75% Thread Drill Size
U
Square Size
0.2420 in
55% Thread Drill Size
W
Thread Size
7/16"-14
Drill Bit Size
U
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Steam Oxide
List Number
PER-893SF
Standards
DIN/ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Helix Angle
38 Degrees
Tap Shank Standard
ASME, DIN
Secondary Material Application ISO Code
K, M, P
Threads per Inch
14
Measurement System
Fractional Inch
Thread Limit
2B
Class of Fit
2B
Thread Standard
UNC
Spiral Direction
Right Hand
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Cobalt, Black Oxide, Thread Length 1 39/64 in, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.