Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # C89323

  • Zoro # G1594629


product price: $61.49
/ea

Key Features

Overall Length
4-21/64"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89323
Zoro #
G1594629
UPC #
697334918776
Country of Origin
United States

Dimensions

Overall Length
4-21/64"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
63/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/2"-20
Size
1/2
Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
Drill Bit Size
29/64 in
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40mm
Square Size
0.2750 in
Tap Length Standard
DIN
Shank Length
2 25/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
List Number
PER-893SF
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Grouping
Tap
Tap Finish
Steam Oxide
Tap Thread Type
UNF
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Extended Neck
Yes
Thread Limit
2B
Secondary Material Application ISO Code
K, M, P
Thread Standard
UNF
Tap Shank Standard
ASME, DIN
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Threads per Inch
20
Helix Angle
38 Degrees
Measurement System
Fractional Inch

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 4 21/64 in, Cobalt, Black Oxide, Thread Length 1 17/32 in, 75 Percent Thread Drill Size 11.40mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.