Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89334

  • Zoro # G1594516


product price: $36.79
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Shank Dia.
10.90mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89334
Zoro #
G1594516
UPC #
697334918882
Country of Origin
United States

Dimensions

Overall Length
56.00mm
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
26.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
Not Rated
Size
M3
65% Thread Drill Size
#38
Square Size
2.79mm
Tap Length Standard
DIN
Shank Length
37.00 mm
75% Thread Drill Size
2.50mm
55% Thread Drill Size
#37
Thread Size
M3x0.5
Drill Bit Size
2.50mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Standards
DIN/ANSI
List Number
PER-893SF
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Measurement System
Metric
Tap Shank Standard
ASME, DIN
Thread Standard
Metric Coarse
Thread Limit
6H
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Helix Angle
38 Degrees
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
0.50mm
Extended Neck
Yes
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Cobalt, Black Oxide, Thread Length 19 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.