Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89336

  • Zoro # G1594498


product price: $27.55
/ea

Key Features

Overall Length
63.00mm
Tap Style
Spiral Flute
Shank Dia.
12.19mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89336
Zoro #
G1594498
UPC #
697334918905
Country of Origin
United States

Dimensions

Overall Length
63.00mm
Shank Dia.
12.19mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
29.00mm
Tap Thread Size
M4-0.70
Pitch Diameter Limit
Not Rated
Size
M4
Square Size
3.33mm
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30mm
Shank Length
42.00 mm
Drill Bit Size
3.30mm
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Finish
Steam Oxide
Tap Grouping
Tap
Standards
DIN/ANSI
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
PER-893SF
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
ASME, DIN
Thread Limit
6H
Helix Angle
38 Degrees
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Measurement System
Metric
Thread Pitch
0.70mm
Thread Standard
Metric Coarse
Extended Neck
Yes
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Cobalt, Black Oxide, Thread Length 21 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.