Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89337

  • Zoro # G1594489


product price: $28.39
/ea

Key Features

Overall Length
70.00mm
Tap Style
Spiral Flute
Shank Dia.
12.19mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89337
Zoro #
G1594489
UPC #
697334918912
Country of Origin
United States

Dimensions

Overall Length
70.00mm
Shank Dia.
12.19mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
29.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M5-0.80
Size
M5
55% Thread Drill Size
4.40 mm
75% Thread Drill Size
4.20mm
Square Size
3.86mm
65% Thread Drill Size
4.30 mm
Tap Length Standard
DIN
Thread Size
M5x0.8
Shank Length
44.00 mm
Drill Bit Size
4.20mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Standards
DIN/ANSI
List Number
PER-893SF
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Measurement System
Metric
Helix Angle
38 Degrees
Thread Pitch
0.80mm
Tap Shank Standard
ASME, DIN
Secondary Material Application ISO Code
K, M, P
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Thread Limit
6H
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Cobalt, Black Oxide, Thread Length 26 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.