Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89339

  • Zoro # G1594461


product price: $28.39
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
13.77mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89339
Zoro #
G1594461
UPC #
697334918936
Country of Origin
United States

Dimensions

Overall Length
80.00mm
Shank Dia.
13.77mm
Tap Dimension Type
Metric
Tap Size
M7
Thread Length
34.00mm
Tap Thread Size
M7-1.00
Pitch Diameter Limit
Not Rated
Size
M7
Shank Length
50.00 mm
Thread Size
M7x1
Tap Length Standard
DIN
75% Thread Drill Size
6.00mm
55% Thread Drill Size
D
Drill Bit Size
6.00mm
Square Size
6.05mm
65% Thread Drill Size
C

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
List Number
PER-893SF
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Steam Oxide
Standards
DIN/ANSI
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Helix Angle
38 Degrees
Thread Pitch
1.00mm
Tap Shank Standard
ASME, DIN
Thread Standard
Metric Coarse
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Limit
6H
Measurement System
Metric
Extended Neck
Yes
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M, P
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 80 mm, Cobalt, Black Oxide, Thread Length 30 mm, 75 Percent Thread Drill Size 6.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.