Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # C89341

  • Zoro # G1594446


product price: $34.99
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89341
Zoro #
G1594446
UPC #
697334918950
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
11.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M8-1.25
Size
M8
Drill Bit Size
6.70mm
Shank Length
55.00 mm
65% Thread Drill Size
I
Thread Size
M8x1.25
Tap Length Standard
DIN
Square Size
6.05mm
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Standards
DIN/ANSI
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
Steam Oxide
Thread Direction
Right Hand
List Number
PER-893SF
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Secondary Material Application ISO Code
K, M, P
Helix Angle
38 Degrees
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
1.25mm
Measurement System
Metric
Thread Standard
Metric Coarse
Tap Shank Standard
ASME, DIN
Thread Limit
6H
Spiral Direction
Right Hand
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt, Black Oxide, Thread Length 35 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.