Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89343

  • Zoro # G1594428


product price: $33.39
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
4.93mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89343
Zoro #
G1594428
UPC #
697334918974
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
14.00mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
Not Rated
Size
M10
75% Thread Drill Size
8.50mm
Square Size
7.26mm
Shank Length
60.00 mm
Thread Size
M10x1.5
Tap Length Standard
DIN
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Drill Bit Size
8.50mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Finish
Steam Oxide
Tap Thread Type
Metric Coarse
List Number
PER-893SF
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN/ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Thread Pitch
1.50mm
Tap Shank Standard
ASME, DIN
Thread Limit
6H
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Helix Angle
38 Degrees
Extended Neck
Yes
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Measurement System
Metric
Thread Standard
Metric Coarse
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt, Black Oxide, Thread Length 40 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.