Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C89344

  • Zoro # G1594419


product price: $30.85
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
6.48mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89344
Zoro #
G1594419
UPC #
697334918981
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
17.00mm
Tap Thread Size
M12-1.25
Pitch Diameter Limit
Not Rated
Size
M12
Shank Length
70.00 mm
Drill Bit Size
10.80mm
75% Thread Drill Size
10.78mm
Square Size
6.99mm
Thread Size
M12x1.25
Tap Length Standard
DIN
65% Thread Drill Size
10.94 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
List Number
PER-893SF
Tap Finish
Steam Oxide
Tap Thread Type
Metric Fine
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Thread Standard
Metric Fine
Tap Shank Standard
ASME, DIN
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
1.25mm
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Helix Angle
38 Degrees
Measurement System
Metric
Thread Limit
6H
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Thread Length 40 mm, 75 Percent Thread Drill Size 10.78mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.