Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # C89346

  • Zoro # G1594391


product price: $52.79
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89346
Zoro #
G1594391
UPC #
697334919001
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
18.00mm
Tap Thread Size
M14-1.50
Pitch Diameter Limit
Not Rated
Size
M14
Tap Length Standard
DIN
55% Thread Drill Size
12.90 mm
Shank Length
65.00 mm
75% Thread Drill Size
12.50mm
Square Size
8.18mm
Thread Size
M14x1.5
65% Thread Drill Size
1/2 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Thread Type
Metric Fine
Tap Grouping
Tap
List Number
PER-893SF
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Steam Oxide
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Extended Neck
Yes
Thread Standard
Metric Fine
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ASME, DIN
Thread Pitch
1.50mm
Thread Limit
6H
Measurement System
Metric
Spiral Direction
Right Hand
Helix Angle
38 Degrees
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Thread Length 45 mm, 75 Percent Thread Drill Size 12.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.