Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C98004

  • Zoro # G1593439


product price: $28.39
/ea

Key Features

Overall Length
2-13/64"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98004
Zoro #
G1593439
UPC #
697334921165
Country of Origin
United States

Dimensions

Overall Length
2-13/64"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
25/64"
Tap Thread Size
#4-48
Pitch Diameter Limit
Not Rated
Size
#4
Shank Length
1 17/32 in
Thread Size
#4-48
65% Thread Drill Size
3/32 in
75% Thread Drill Size
2.32mm
Square Size
0.1100 in
Tap Length Standard
DIN
55% Thread Drill Size
2.45 mm
Drill Bit Size
#42

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Standards
DIN/ANSI
Number of Pieces
1
List Number
PER-980SF
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Extended Neck
No
Tap Shank Standard
ASME, DIN
Thread Standard
UNF
Material Grade - Machining
PER-980SF
Helix Angle
38 Degrees
Thread Limit
2B
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Threads per Inch
48
Class of Fit
2B
Primary Material Application ISO Code
K, M, P
Measurement System
Pipe
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size #4-48, UNF, Overall Length 2 13/64 in, Cobalt, Hard Lube, Thread Length 43/64 in, 75 Percent Thread Drill Size 2.32mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.