Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # C98005
Zoro # G1593420
product price: $28.39
/eaKey Features
Overall Length
2-13/64"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C98005
Zoro #
G1593420
UPC #
697334921172
Country of Origin
United States
Dimensions
Overall Length
2-13/64"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Thread Length
25/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#5-40
Size
#5
65% Thread Drill Size
#37
Drill Bit Size
#38
75% Thread Drill Size
#39
55% Thread Drill Size
#36
Square Size
0.1100 in
Thread Size
#5-40
Tap Length Standard
DIN
Shank Length
1 7/16 in
Description
Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 2 13/64 in, Cobalt, Hard Lube, Thread Length 3/4 in, 75 Percent Thread Drill Size #39, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.