Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # C98008

  • Zoro # G1593396


product price: $29.49
/ea

Key Features

Overall Length
2-31/64"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98008
Zoro #
G1593396
UPC #
697334921202
Country of Origin
United States

Dimensions

Overall Length
2-31/64"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
7/16"
Tap Thread Size
#8-32
Pitch Diameter Limit
Not Rated
Size
#8
75% Thread Drill Size
3.40mm
55% Thread Drill Size
3.60 mm
Drill Bit Size
#29
Thread Size
#8-32
Shank Length
1 5/8 in
65% Thread Drill Size
3.50 mm
Tap Length Standard
DIN
Square Size
0.1310 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Finish
Hard Lube
Standards
DIN/ANSI
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
PER-980SF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Class of Fit
2B
Thread Limit
2B
Extended Neck
No
Spiral Direction
Right Hand
Thread Standard
UNC
Helix Angle
38 Degrees
Threads per Inch
32
Tap Shank Standard
ASME, DIN
Measurement System
Pipe
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
PER-980SF

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 31/64 in, Cobalt, Hard Lube, Thread Length 53/64 in, 75 Percent Thread Drill Size 3.40mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.