Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # C98009

  • Zoro # G1593387


product price: $23.89
/ea

Key Features

Overall Length
2-31/64"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98009
Zoro #
G1593387
UPC #
697334921219
Country of Origin
United States

Dimensions

Overall Length
2-31/64"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
7/16"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#8-36
Size
#8
Drill Bit Size
#29
65% Thread Drill Size
9/64 in
Shank Length
1 5/8 in
Thread Size
#8-36
Square Size
0.1310 in
55% Thread Drill Size
#27
Tap Length Standard
DIN
75% Thread Drill Size
#29

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Thread Type
UNF
Number of Pieces
1
Tap Grouping
Tap
Standards
DIN/ANSI
Tap Finish
Hard Lube
Thread Direction
Right Hand
List Number
PER-980SF
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Material Grade - Machining
PER-980SF
Measurement System
Pipe
Thread Limit
2B
Class of Fit
2B
Primary Material Application ISO Code
K, M, P
Extended Neck
No
Spiral Direction
Right Hand
Thread Standard
UNF
Helix Angle
38 Degrees
Tap Shank Standard
ASME, DIN
Threads per Inch
36

Description

Spiral Flute Tap, Thread Size #8-36, UNF, Overall Length 2 31/64 in, Cobalt, Hard Lube, Thread Length 53/64 in, 75 Percent Thread Drill Size #29, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.