Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C98019

  • Zoro # G1593280


product price: $44.59
/ea

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98019
Zoro #
G1593280
UPC #
697334921318
Country of Origin
United States

Dimensions

Overall Length
3-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
25/32"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
Not Rated
Size
3/8
Drill Bit Size
Q
Shank Length
2 3/16 in
65% Thread Drill Size
R
Square Size
0.2860 in
75% Thread Drill Size
8.50mm
Thread Size
3/8"-24
55% Thread Drill Size
11/32 in
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Finish
Hard Lube
List Number
PER-980SF
Tap Thread Type
UNF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Material Grade - Machining
PER-980SF
Extended Neck
No
Helix Angle
38 Degrees
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Tap Shank Standard
ASME, DIN
Thread Standard
UNF
Threads per Inch
24
Class of Fit
2B
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Thread Limit
2B
Primary Material Application
Cast Iron, Stainless Steel, Steel

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 15/16 in, Cobalt, Hard Lube, Thread Length 1 47/64 in, 75 Percent Thread Drill Size 8.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.