Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # C98020

  • Zoro # G1593271


product price: $57.85
/ea

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C98020
Zoro #
G1593271
UPC #
697334921325
Country of Origin
United States

Dimensions

Overall Length
3-15/16"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
55/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
7/16"-14
Size
7/16
Drill Bit Size
U
Shank Length
2 5/16 in
Thread Size
7/16"-14
65% Thread Drill Size
V
75% Thread Drill Size
U
55% Thread Drill Size
W
Square Size
0.2420 in
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Grouping
Tap
List Number
PER-980SF
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Hard Lube
Standards
DIN/ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Thread Standard
UNC
Class of Fit
2B
Thread Limit
2B
Extended Neck
No
Material Grade - Machining
PER-980SF
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Threads per Inch
14
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
ASME, DIN
Helix Angle
38 Degrees

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Cobalt, Hard Lube, Thread Length 1 39/64 in, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.