Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C98022

  • Zoro # G1593256


product price: $71.19
/ea

Key Features

Overall Length
4-21/64"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C98022
Zoro #
G1593256
UPC #
697334921349
Country of Origin
United States

Dimensions

Overall Length
4-21/64"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
63/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/2"-13
Size
1/2
Shank Length
2 25/32 in
65% Thread Drill Size
11.00 mm
Square Size
0.2750 in
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
27/64 in
Drill Bit Size
27/64 in
Thread Size
1/2"-13
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN/ANSI
List Number
PER-980SF
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Material Grade - Machining
PER-980SF
Shank Type - Machining
Straight
Tap Shank Standard
ASME, DIN
Thread Standard
UNC
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
13
Spiral Direction
Right Hand
Extended Neck
No
Helix Angle
38 Degrees
Thread Limit
2B
Primary Material Application ISO Code
K, M, P
Class of Fit
2B
Measurement System
Fractional Inch

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, Cobalt, Hard Lube, Thread Length 1 17/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.