Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C98034

  • Zoro # G1593131


product price: $42.19
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98034
Zoro #
G1593131
UPC #
697334921462
Country of Origin
United States

Dimensions

Overall Length
56.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
10.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M3-0.50
Size
M3
Tap Length Standard
DIN
Thread Size
M3x0.5
Drill Bit Size
2.50mm
Square Size
2.79mm
55% Thread Drill Size
#37
Shank Length
37.00 mm
75% Thread Drill Size
2.50mm
65% Thread Drill Size
#38

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Finish
Hard Lube
Number of Pieces
1
Standards
DIN/ANSI
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
PER-980SF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Extended Neck
No
Material Grade - Machining
PER-980SF
Thread Standard
Metric Coarse
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
38 Degrees
Tap Shank Standard
ASME, DIN
Thread Limit
6H
Class of Fit
6H
Primary Material Application ISO Code
K, M, P
Thread Pitch
0.50mm
Measurement System
Metric
Shank Type - Machining
Straight
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Cobalt, Hard Lube, Thread Length 19 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.