Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C98035

  • Zoro # G1593125


product price: $32.99
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98035
Zoro #
G1593125
UPC #
697334921479
Country of Origin
United States

Dimensions

Overall Length
56.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3.5
Thread Length
11.00mm
Tap Thread Size
M3.5-0.60
Pitch Diameter Limit
Not Rated
Size
M3.5
75% Thread Drill Size
2.90mm
Drill Bit Size
2.90mm
Shank Length
36.00 mm
Square Size
2.79mm
65% Thread Drill Size
3.00 mm
Tap Length Standard
DIN
55% Thread Drill Size
#31
Thread Size
M3.5x0.6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Hard Lube
Tap Grouping
Tap
List Number
PER-980SF
Tap Thread Type
Metric Coarse
Standards
DIN/ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Thread Limit
6H
Thread Pitch
0.60mm
Material Grade - Machining
PER-980SF
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Tap Shank Standard
ASME, DIN
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Helix Angle
38 Degrees
Class of Fit
6H
Shank Type - Machining
Straight
Extended Neck
No

Description

Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, Cobalt, Hard Lube, Thread Length 20 mm, 75 Percent Thread Drill Size 2.90mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.