Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # C98040

  • Zoro # G1593070


product price: $38.59
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98040
Zoro #
G1593070
UPC #
697334921523
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
19.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M8-1.00
Size
M8
75% Thread Drill Size
7.00mm
65% Thread Drill Size
9/32 in
Thread Size
M8x1
Drill Bit Size
7.00mm
Tap Length Standard
DIN
Square Size
6.05mm
55% Thread Drill Size
7.25 mm
Shank Length
55.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Standards
DIN/ANSI
List Number
PER-980SF
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Fine
Tap Finish
Hard Lube
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Thread Standard
Metric Fine
Primary Material Application ISO Code
K, M, P
Class of Fit
6H
Tap Shank Standard
ASME, DIN
Thread Limit
6H
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
1.00mm
Shank Type - Machining
Straight
Helix Angle
38 Degrees
Extended Neck
No
Measurement System
Metric
Material Grade - Machining
PER-980SF
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Cobalt, Hard Lube, Thread Length 35 mm, 75 Percent Thread Drill Size 7.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.