Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C98041

  • Zoro # G1593061


product price: $47.49
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98041
Zoro #
G1593061
UPC #
697334921530
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
19.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M8-1.25
Size
M8
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
Drill Bit Size
6.70mm
Square Size
6.05mm
Tap Length Standard
DIN
Thread Size
M8x1.25
65% Thread Drill Size
I
Shank Length
55.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Hard Lube
Standards
DIN/ANSI
List Number
PER-980SF
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Measurement System
Metric
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Pitch
1.25mm
Material Grade - Machining
PER-980SF
Helix Angle
38 Degrees
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
6H
Tap Shank Standard
ASME, DIN
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt, Hard Lube, Thread Length 35 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.