Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C98045

  • Zoro # G1593028


product price: $66.29
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.32mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C98045
Zoro #
G1593028
UPC #
697334921578
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
29.00mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
Not Rated
Size
M12
Shank Length
70.00 mm
Drill Bit Size
10.20mm
Thread Size
M12x1.75
75% Thread Drill Size
10.30mm
Square Size
6.99mm
Tap Length Standard
DIN
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Finish
Hard Lube
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
PER-980SF
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Tap Shank Standard
ASME, DIN
Thread Pitch
1.75mm
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Limit
6H
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
PER-980SF
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Helix Angle
38 Degrees
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt, Hard Lube, Thread Length 40 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.