Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C98047

  • Zoro # G1593000


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
10.90mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98047
Zoro #
G1593000
UPC #
697334921592
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
26.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M14-2.00
Size
M14
Square Size
8.18mm
Thread Size
M14x2.0
55% Thread Drill Size
12.50 mm
Shank Length
65.00 mm
75% Thread Drill Size
12.00mm
Drill Bit Size
12.00mm
Tap Length Standard
DIN
65% Thread Drill Size
31/64 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN/ANSI
Number of Pieces
1
List Number
PER-980SF
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Tap Shank Standard
ASME, DIN
Helix Angle
38 Degrees
Primary Material Application ISO Code
K, M, P
Thread Limit
6H
Material Grade - Machining
PER-980SF
Thread Pitch
2.00mm
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Cobalt, Hard Lube, Thread Length 45 mm, 75 Percent Thread Drill Size 12.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.