Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # C98104

  • Zoro # G1592921


product price: $30.49
/ea

Key Features

Overall Length
2-13/64"
Tap Style
Thread Forming
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98104
Zoro #
G1592921
UPC #
697334921707
Country of Origin
United States

Dimensions

Overall Length
2-13/64"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
25/64"
Tap Thread Size
#4-48
Pitch Diameter Limit
Not Rated
Size
#4
75% Thread Drill Size
2.32mm
Tap Length Standard
DIN
55% Thread Drill Size
2.45 mm
65% Thread Drill Size
3/32 in
Drill Bit Size
#42
Thread Size
#4-48
Shank Length
1 17/32 in
Square Size
0.1100 in

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
List Number
PRO-981SF
Standards
DIN/ANSI
Tap Grouping
Tap
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PRO-981SF
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Extended Neck
Yes
Thread Standard
UNF
Secondary Material Application ISO Code
K, M, P
Class of Fit
2B
Shank Type - Machining
Straight
Thread Limit
2B
Tap Shank Standard
ASME, DIN
Threads per Inch
48
Measurement System
Pipe
Helix Angle
38 Degrees

Description

Spiral Flute Tap, Thread Size #4-48, UNF, Overall Length 2 13/64 in, Cobalt, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 2.32mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.