Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # C98107

  • Zoro # G1592897


product price: $24.59
/ea

Key Features

Overall Length
2-13/64"
Tap Style
Thread Forming
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98107
Zoro #
G1592897
UPC #
697334921738
Country of Origin
United States

Dimensions

Overall Length
2-13/64"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
7/16"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#6-40
Size
#6
Shank Length
1 13/32 in
55% Thread Drill Size
#31
Tap Length Standard
DIN
Square Size
0.1100 in
75% Thread Drill Size
#33
Drill Bit Size
#33
Thread Size
#6-40
65% Thread Drill Size
#32

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
List Number
PRO-981SF
Standards
DIN/ANSI
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Steam Oxide
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PRO-981SF
Thread Standard
UNF
Thread Limit
2B
Helix Angle
38 Degrees
Secondary Material Application ISO Code
K, M, P
Threads per Inch
40
Measurement System
Pipe
Tap Shank Standard
ASME, DIN
Spiral Direction
Right Hand
Class of Fit
2B
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size #6-40, UNF, Overall Length 2 13/64 in, Cobalt, Black Oxide, Thread Length 25/32 in, 75 Percent Thread Drill Size #33, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.