Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # C98113
Zoro # G1592836
product price: $24.79
/eaKey Features
Overall Length
3-9/64"
Tap Style
Thread Forming
Shank Dia.
0.220"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C98113
Zoro #
G1592836
UPC #
697334921790
Country of Origin
United States
Dimensions
Overall Length
3-9/64"
Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
33/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#12-28
Size
#12
65% Thread Drill Size
#13
Square Size
0.1650 in
Thread Size
#12-28
Drill Bit Size
#15
Shank Length
2 1/16 in
75% Thread Drill Size
4.60mm
Tap Length Standard
DIN
55% Thread Drill Size
#12
Description
Spiral Flute Tap, Thread Size #12-28, UNF, Overall Length 3 5/32 in, Cobalt, Black Oxide, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 4.60mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.