Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # C98134

  • Zoro # G1592626


product price: $36.79
/ea

Key Features

Overall Length
56.00mm
Tap Style
Thread Forming
Shank Dia.
3.58mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98134
Zoro #
G1592626
UPC #
697334922001
Country of Origin
United States

Dimensions

Overall Length
56.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
10.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
Not Rated
Size
M3
Square Size
2.79mm
Thread Size
M3x0.5
55% Thread Drill Size
#37
65% Thread Drill Size
#38
Drill Bit Size
2.50mm
75% Thread Drill Size
2.50mm
Tap Length Standard
DIN
Shank Length
37.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
List Number
PRO-981SF
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
Steam Oxide
Standards
DIN/ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
Semi-Bottoming Tap Chamfer
Series
PRO-981SF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Thread Pitch
0.50mm
Tap Shank Standard
ANSI, DIN
Secondary Material Application ISO Code
K, M, P
Thread Standard
Metric Coarse
Helix Angle
38 Degrees
Primary Material Application ISO Code
H, M, N, P
Extended Neck
Yes
Thread Limit
6H
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Cobalt, Black Oxide, Thread Length 19 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.