Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # C98137

  • Zoro # G1592599


product price: $33.99
/ea

Key Features

Overall Length
70.00mm
Tap Style
Thread Forming
Shank Dia.
4.93mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98137
Zoro #
G1592599
UPC #
697334922032
Country of Origin
United States

Dimensions

Overall Length
70.00mm
Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
14.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M5-0.80
Size
M5
Thread Size
M5x0.8
Tap Length Standard
DIN
75% Thread Drill Size
4.20mm
55% Thread Drill Size
4.40 mm
Drill Bit Size
4.20mm
Shank Length
44.00 mm
65% Thread Drill Size
4.30 mm
Square Size
3.86mm

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
PRO-981SF
Tap Grouping
Tap
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Features
Semi-Bottoming Tap Chamfer
Series
PRO-981SF
Helix Angle
38 Degrees
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Tap Shank Standard
ANSI, DIN
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Right Hand
Thread Pitch
0.80mm
Thread Limit
6H
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Cobalt, Black Oxide, Thread Length 26 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.