Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C98139

  • Zoro # G1592571


product price: $34.15
/ea

Key Features

Overall Length
80.00mm
Tap Style
Thread Forming
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98139
Zoro #
G1592571
UPC #
697334922056
Country of Origin
United States

Dimensions

Overall Length
80.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M7
Thread Length
15.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M7-1.00
Size
M7
75% Thread Drill Size
6.00mm
Tap Length Standard
DIN
65% Thread Drill Size
C
Shank Length
50.00 mm
Thread Size
M7x1
55% Thread Drill Size
D
Square Size
6.05mm
Drill Bit Size
6.00mm

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
List Number
PRO-981SF
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PRO-981SF
Features
Semi-Bottoming Tap Chamfer
Helix Angle
38 Degrees
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
6H
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI, DIN
Shank Type - Machining
Straight
Thread Pitch
1.00mm
Primary Material Application ISO Code
H, M, N, P
Measurement System
Metric
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 80 mm, Cobalt, Black Oxide, Thread Length 30 mm, 75 Percent Thread Drill Size 6.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.