Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C98140

  • Zoro # G1592565


product price: $34.15
/ea

Key Features

Overall Length
90.00mm
Tap Style
Thread Forming
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98140
Zoro #
G1592565
UPC #
697334922063
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
18.00mm
Tap Thread Size
M8-1.00
Pitch Diameter Limit
Not Rated
Size
M8
65% Thread Drill Size
9/32 in
Shank Length
55.00 mm
Drill Bit Size
7.00mm
Tap Length Standard
DIN
55% Thread Drill Size
7.25 mm
Square Size
6.05mm
75% Thread Drill Size
7.00mm
Thread Size
M8x1

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Standards
DIN/ANSI
Tap Grouping
Tap
List Number
PRO-981SF
Number of Pieces
1
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Features
Semi-Bottoming Tap Chamfer
Series
PRO-981SF
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P
Helix Angle
38 Degrees
Thread Limit
6H
Measurement System
Metric
Thread Pitch
1.00mm
Thread Standard
Metric Fine
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Cobalt, Black Oxide, Thread Length 35 mm, 75 Percent Thread Drill Size 7.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.