Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # C98142

  • Zoro # G1592547


product price: $33.19
/ea

Key Features

Overall Length
100.00mm
Tap Style
Thread Forming
Shank Dia.
9.68mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98142
Zoro #
G1592547
UPC #
697334922087
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
20.00mm
Tap Thread Size
M10-1.25
Pitch Diameter Limit
Not Rated
Size
M10
Drill Bit Size
8.70mm
65% Thread Drill Size
8.90 mm
Shank Length
60.00 mm
75% Thread Drill Size
11/32 in
Tap Length Standard
DIN
55% Thread Drill Size
9.10 mm
Thread Size
M10x1.25
Square Size
7.26mm

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Standards
DIN/ANSI
Tap Finish
Steam Oxide
Number of Pieces
1
Tap Thread Type
Metric Fine
Tap Grouping
Tap
List Number
PRO-981SF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PRO-981SF
Features
Semi-Bottoming Tap Chamfer
Measurement System
Metric
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Tap Shank Standard
ANSI, DIN
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Helix Angle
38 Degrees
Spiral Direction
Right Hand
Thread Pitch
1.25mm
Primary Material Application ISO Code
H, M, N, P
Thread Limit
6H
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Cobalt, Black Oxide, Thread Length 40 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.