Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C98143

  • Zoro # G1592538


product price: $33.19
/ea

Key Features

Overall Length
100.00mm
Tap Style
Thread Forming
Shank Dia.
9.68mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98143
Zoro #
G1592538
UPC #
697334922094
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
20.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M10-1.50
Size
M10
Tap Length Standard
DIN
Drill Bit Size
8.50mm
75% Thread Drill Size
8.50mm
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
Square Size
7.26mm
Shank Length
60.00 mm
55% Thread Drill Size
8.90 mm

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Grouping
Tap
Standards
DIN/ANSI
Tap Finish
Steam Oxide
Tap Thread Type
Metric Coarse
List Number
PRO-981SF
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
Semi-Bottoming Tap Chamfer
Series
PRO-981SF
Thread Standard
Metric Coarse
Thread Pitch
1.50mm
Primary Material Application ISO Code
H, M, N, P
Helix Angle
38 Degrees
Secondary Material Application ISO Code
K, M, P
Measurement System
Metric
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Limit
6H
Extended Neck
Yes
Tap Shank Standard
ANSI, DIN
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt, Black Oxide, Thread Length 40 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.